missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Cellulose Acetate Membranes
Prepares liquid scintillation cocktail for scintillation counter measurements. Whatman™ Cellulose Acetate Membranes are highly heat resistant and can filter hot liquids and hot gases.
Brand: Cytiva 10404126
This item is not returnable.
View return policy
Description
Prepares liquid scintillation cocktail for scintillation counter measurements. Whatman™ Cellulose Acetate Membranes are highly heat resistant and can filter hot liquids and hot gases.
- Low protein binding capacity
- Hydrophilic
- Improved solvent resistance and heat resistance
- Can be used for liquids or gases up to 180°C
- Sterilizable by any method without sacrificing integrity
For filtration with aqueous or alcoholic solvents and gases

Specifications
Cellulose Acetate | |
Non-sterile | |
Hydrophilic | |
50/Pk. |
0.2 μm | |
26s/100mL/12.5cm2 | |
OE 66 | |
110 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction