missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Cellulose Nitrate Membrane - Grade NC45

Featuring very narrow pore size distribution and low levels of extractables.

Brand:  Cytiva 10401114

 View more versions of this product

Product Code. 11395284

  • 227.00 € / Pack of 100
Estimated Shipment: 07-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Increased temperature stability
  • Higher strength and flexibility
  • Reduced shrinkage
  • White plain filters
  • Pore size: 0.45μm

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Cellulose Nitrate
0.45 μm
Bulk bacterial removal (general), sediment analysis (water microbiology and analysis)
Hydrophilic
100 Pack
80°C
1.96 in.
White
8 μm
Non-sterile
NC45
Plain
176°F
Membrane Filter
5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers