missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Cellulose Soxhlet Extraction Thimbles, Single 1mm Wall
Click to view available options
Diameter (Metric) Inside:
10 mm
18 mm
19 mm
22 mm
25 mm
26 mm
28 mm
30 mm
33 mm
37 mm
41 mm
43 mm
60 mm
Length (Metric):
50 mm
55 mm
60 mm
65 mm
80 mm
90 mm
94 mm
100 mm
118 mm
120 mm
123 mm
130 mm
180 mm
Unit Size:
Pack of 25
Description
Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.
- Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
- Suitable for temperatures up to 120°C (248°F)
- Excellent mechanical strength and retention
- Wall thickness of standard thimbles is 1mm to support application need
Specifications
Specifications
| Quantity | 25 Pk. |
| Description | GE’s Whatman cellulose thimbles are manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Used in air and waste gas analysis. |
| Diameter (Metric) Inside | 26 mm |
| Material | Cellulose |
| Wall Thickness | 1 mm |
| For Use With (Application) | Air and waste gas analysis |
| For Use With (Equipment) | Soxhlet extractor |
| Length (Metric) | 100 mm |
| Max. Temperature (Metric) | 120°C |
| Product Type | Extraction Thimble |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction