missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Cellulose Soxhlet Extraction Thimbles, Single 1mm Wall

Product Code. 11360714
Click to view available options
Diameter (Metric) Inside:
10 mm
18 mm
19 mm
22 mm
25 mm
26 mm
28 mm
30 mm
33 mm
37 mm
41 mm
43 mm
60 mm
Length (Metric):
50 mm
55 mm
60 mm
65 mm
80 mm
90 mm
94 mm
100 mm
118 mm
120 mm
123 mm
130 mm
180 mm
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 11360714

missing translation for 'mfr': Cytiva 2800608

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.

  • Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
  • Suitable for temperatures up to 120°C (248°F)
  • Excellent mechanical strength and retention
  • Wall thickness of standard thimbles is 1.5mm to support application need
TRUSTED_SUSTAINABILITY

Specifications

Quantity 25 Pk.
Description GE’s Whatman cellulose thimbles are manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Used in air and waste gas analysis.
Diameter (Metric) Inside 60 mm
Material Cellulose
Wall Thickness 1.5 mm
For Use With (Application) Air and waste gas analysis
For Use With (Equipment) Soxhlet extractor
Length (Metric) 180 mm
Max. Temperature (Metric) 120°C
Particle Retention 10μm
Product Type Extraction Thimble
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.