missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Chromatography Papers - Grade 2727: Sheet
For separation of very large amounts of substance
Brand: Cytiva 10382562
This item is not returnable.
View return policy
Description
Thickness: 1.40mm
Flow rate: 180mm/30 min
Specifications
60 x 58 cm | |
Protein and Nucleic Acid Blotting, Separation of Very Large Amounts of Substance | |
2727 | |
Cellulose | |
58 cm | |
60 cm |
1.4 mm | |
Sheet | |
23.6 in. | |
22.8 in. | |
180 mm/30 min. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction