missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ GV 050 Series Glass Vacuum Filtration Manifold
GV 050 Series Glass Vacuum Filtration Manifolds are chemically resistant to most aqueous and organic solutions, as well as acids and caustic solutions. They are autoclavable, can be sterilized in dry heat to 180°C, and are usable up to 200°C. Usable with various membrane filters.
Brand: Cytiva 10442300
This item is not returnable.
View return policy
Description
- Product Type: Vacuum Filtration Manifold
- Funnel Volume: 250 mL
- Filter Format: 47/50 mm
- Filter Area: 12.5 cm2
- Filter Diameter: 80 mm (filter), 40 mm (prefilter)
- Height (Metric): 225/450 mm (8.9 in./17.7 in.)(without/with Erlenmeyer flask)
- Material: Borosilicate glass (upper and lower manifold, flask), glass D2 (frit), stainless steel/PTFE (sieve), PTFE/silicone (seals), aluminum/stainless steel (clamp), silicone (cap)
- Usable with various membrane filters.
Specifications
Autoclavable | |
Reusable | |
Borosilicate Glass | |
250 mL | |
3.1 cm2 | |
Silicone cap (with air inlet), Erlenmeyer Flask (1000 mL, NS45) | |
1 Ea. | |
8.9 in., 17.7 in. | |
80 mm |
Stainless steel screen filter with hose coupling connection and Erlenmeyer flask (1000 mL, NS45) | |
Sieve Filter | |
PTFE | |
Non-sterile | |
Proteinaceous sample filtration | |
GV 050/3 | |
Vacuum Filtration Manifold | |
225 mm, 450 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction