missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 1 Chr Cellulose Chromatography Paper

Product Code. 10153831
Click to view available options
Length (Metric):
100 m
21.3 cm
30 cm
58 cm
Width (Metric):
1 cm
3.0 cm
5.0 cm
10 cm
10.0 cm
11 cm
15.0 cm
68 cm
Format:
Roll
Sheet
Strip
Unit Size:
Each
Pack of 100
This item is not returnable. View return policy

Product Code. 10153831

Brand: Cytiva 3001653

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.

The world standard chromatography paper: 18mm paper for general analytical separations, available in rolls, sheets or strips.
  • Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
  • Manufactured and tested specifically for chromatographic techniques.
  • Widely used in protein and nucleic acid blotting.
  • Good resolution for general analytical separations.
TRUSTED_SUSTAINABILITY

Specifications

Description 1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations.
Dimensions (L x W) 5.0 cm x 100 m (1.96 in. x 328.0 ft.)
Film Thickness 0.18 mm
Finish Smooth
For Use With (Application) General Analytical Separations, Protein and Nucleic Acid Blotting
Format Roll
Grade Grade 1 Chr
Length (English) 328.0 ft.
Material High-quality Cotton Linters
Width (English) 1.96 in.
Width (Metric) 5.0 cm
Flow Rate 130 mm/30 min.
Length (Metric) 100 m
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.