Learn More
Cytiva Whatman™ Grade 1 Chr Cellulose Chromatography Paper
Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.
Brand: Cytiva 3001-931
Description
Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.
The world standard chromatography paper: 18mm paper for general analytical separations, available in rolls, sheets or strips.- Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
- Manufactured and tested specifically for chromatographic techniques.
- Widely used in protein and nucleic acid blotting.
- Good resolution for general analytical separations.
Specifications
1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations. | |
0.18 mm | |
General Analytical Separations, Protein and Nucleic Acid Blotting | |
Grade 1 Chr | |
High-quality Cotton Linters | |
68 cm | |
58 cm |
58 x 68 cm (22.8 x 26.7 in.) | |
Smooth | |
Sheet | |
22.8 in. | |
26.7 in. | |
130 mm/30 min. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.