missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 17 Chr Cellulose Chromatography Paper
Click to view available options
Length (Metric):
22 cm
30 cm
57 cm
Width (Metric):
2.5 cm
46 cm
Format:
Roll
Sheet
Unit Size:
Each
Pack of 100
Description
- Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
- Manufactured and tested specifically for chromatographic techniques. This ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
- Also widely used in protein and nucleic acid blotting.
Specifications
Specifications
| Description | 17 Chr cellulose chromatography roll is a 0.92 mm paper highly absorbent paper for preparative paper chromatography and electrophoresis. |
| Dimensions (L x W) | 2.5 cm x 30 m (0.98 in. x 98.4 ft.) |
| Film Thickness | 0.92 mm |
| For Use With (Application) | Protein and Nucleic Acid Blotting, Preparative Paper Chromatography and Electrophoresis |
| Format | Roll |
| Grade | Grade 17 Chr |
| Length (English) | 98.4 ft. |
| Material | Cellulose |
| Width (English) | 0.98 in. |
| Width (Metric) | 2.5 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction