missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 3MM Chr Cellulose Chromatography Paper: Circles
Ideal for electrophoresis
Brand: Cytiva 1030-025
This item is not returnable.
View return policy
Description
Manufactured and tested typically for chromatographic techniques, which ensures the wicking capability and uniformity of capillary action.
- Pure cellulose produced entirely from the highest quality cotton linters without any additives
- Thickness: 0.34mm
- Flow rate is 130mm/30 min.
Specifications
Grade 3 MM Chr cellulose chromatography circles is a 0.34 mm paper for general chromatography and electrophoresis. | |
0.34 mm | |
Circle | |
Cellulose | |
2.5 cm |
2.5 cm (0.98 in.) | |
For General Chromatography and Electrophoresis | |
Grade 3 mm Chr | |
130 mm/30 min. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction