missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade GB003 Blotting Paper
Ensures that no contamination will occur during the transfer steps. Whatman™ Grade GB003 Blotting Paper eliminates sheet to sheet variations with precisely cut membrane sizes.
Brand: Cytiva 10426892
323.42 EUR valid until 2024-12-31
Use promo code "21973" to get your promotional price.
This item is not returnable.
View return policy
Description
Ensures that no contamination will occur during the transfer steps. Whatman™ Grade GB003 Blotting Paper eliminates sheet to sheet variations with precisely cut membrane sizes.
Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Ensures that no contamination will occur during the transfer steps- Manufactured and tested specifically for chromatographic and blotting techniques. This ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting
- Whatman 3MM Chr is considered the industry standard for blotting procedures
- Convenient sizes available in sheets precisely cut to the most popular gel and transfer membrane sizes. Allows “out-of-the-box” usage and eliminates sheet-to-sheet variations.
Specifications
58 cm | |
General purpose paper used as membrane gel support | |
Sheet | |
22.8 in. | |
0.8 mm |
60 cm | |
23.6 in. | |
Pure Cellulose | |
58 x 60 cm | |
GB003 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction