Learn More
Cytiva Whatman™ Grade GB005 Blotting Paper
Recommended for applications where fewer layers of blotting paper must still ensure a high capacity. Whatman™ Grade GB005 Blotting Paper ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting.
Brand: Cytiva 10426994
521.48 EUR valid until 2025-12-31
Use promo code "24363" to get your promotional price.
Description
Recommended for applications where fewer layers of blotting paper must still ensure a high capacity. Whatman™ Grade GB005 Blotting Paper ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting.
Pure cellulose produced from the highest quality cotton linters with no additives to ensure that no contamination will occur during transfers
Specifications
58 cm | |
Recommended for semidry blotting of proteins | |
Cellulose | |
1.5 mm | |
GB005 |
58 cm | |
Sheet | |
58 cm x 58 cm | |
Whatman |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.