missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ GV 100 Series Glass Vacuum Filtration Manifolds

GV 100 Series Glass Vacuum Filtration Manifolds are chemically resistant to most aqueous and organic solutions, as well as acids and caustic solutions. They are autoclavable, can be sterilized in dry heat to 180°C, and are usable up to 200°C. Available with various membrane filters.

Brand:  Cytiva 10443000

 View more versions of this product

Product Code. 11379274

  • 1395.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Material: Borosilicate Glass (Upper and Lower Parts), Glass D2 (Frit), PTFE/Stainless Steel (Sieve), PTFE/Silicone (Seals), Aluminum/Stainless Steel (Clamps)
  • Funnel Volume: 500 mL
  • Filter Format: 100 mm
  • Filter Surface Area: 70 cm2
  • Diameter (Prefilter): 80 mm
  • Diameter (Filter): 90 mm
  • Height: 225 mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Reusable
GV 100 Replacement Parts
PTFE
Non-sterile
Vacuum Filtration (Aqueous and Organic Solvents)
GV 100/0
200°C
500 mL
225 mm
90 mm
Rubber Stopper Connection
Glass Frit Filter
Borosilicate Glass (Upper and Lower Manifold), Glass D2 (Frit), Stainless Steel/PTFE (Sieve), PTFE/Silicone (Seals), Aluminum/Stainless Steel (clamp)
500 mL
70 cm2
Borosilicate Glass
1 Ea.
GV 100 Series Glass Vacuum Filtration Manifold
8.9 in.
80 mm (Prefilter)
100 mm (Filter Format)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers