missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ GV 100 Series Glass Vacuum Filtration Manifolds, Replacement Parts
Replacement parts for Whatman™ GV 100 Series Vacuum Filtration Manifolds, includes funnels, lower base supports, frits/sieves, centering rings, and clamps.
101.00 € - 433.00 €
Specifications
Description | Replacement Part for GV 100 Series Glass Vacuum Filtration Manifolds |
---|---|
Quantity | 1 Ea. |
Product Code | Brand | Model | Type | Material | For Use With (Equipment) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Type | Material | For Use With (Equipment) | Price | Quantity & Availability | ||
11364944
|
Cytiva
10443001 |
Funnel (500 mL) | Borosilicate Glass | Manifold Model GV 100/0 and GV 100/1 |
258.00 €
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||
11374944
|
Cytiva
10443002 |
Lower Base Support | Borosilicate Glass | Manifold Model GV 100/0 and GV 100/1 |
304.00 €
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||
11344924
|
Cytiva
10443003 |
GV 100/0/03 | Glass Frit Filter | Borosilicate Glass | Manifold Model GV 100/0 |
288.00 €
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||
11354924
|
Cytiva
10443004 |
GV 100/0/05 | Centering Ring | PTFE | Manifold Model GV 100/0 |
101.00 €
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
||
11394924
|
Cytiva
10443102 |
GV 100/1/05 | Centering Ring | PTFE | Manifold Model GV 100/1 |
433.00 €
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||
Description
- Description: Replacement Part for GV 100 Series Glass Vacuum Filtration Manifolds
- For Use With (Application): Vacuum Filtration
Specifications
Replacement Part for GV 100 Series Glass Vacuum Filtration Manifolds | |
1 Ea. |