missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ High-Purity Glass Thimbles

Use for pollution monitoring when analysis of hot and acidic gases is require. Whatman™ High-Purity Thimbles are designed to fit most Soxhlet extraction units and can be used with solvents that are incompatible with cellulose thimbles.

Brand:  Cytiva 2814-533

Product Code. 11380384

  • 625.00 € / Pack of 25
Estimated Shipment: 17-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Features 

  • Free of binders and additives
  • Tapered
  • Dimensions: 25 × 90mm
  • Nominal particle retention rating: 0.8μm 

 High-Purity Glass

  • 100% borosilicate glass microfiber (HP-GF)
  • Resistant to temperatures up to 500°C
 Applications
  • Analysis of hot and acidic gases during emission control and smoke stack gas monitoring
  • Analysis of pesticide residues using Soxhlet extraction
  • Determination of oil/fat content of foods
  • Analysis of oil and grease in solid wastes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

GE’s Whatman 100% borosilicate glass microfiber (HP-GF) thimbles are designed to fit most Soxhlet extraction units. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required.
53 mm
Smoke stack gas monitoring. Soxhlet extraction. Analyzing pesticide residues. Determining oil/fat content of foods. Analysis of oil and grease in solid wastes.
5.31 in.
Extraction Thimble
1.3 in.
Borosilicate Glass Fibers
HP-GF
135 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva Whatman™ High-Purity Glass Thimbles > High-purity glass microfiber; Dimensions: 33 x 135mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.