missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Lens Cleaning Tissue
Provides scratch-free cleaning solutions. Whatman™ Lens Cleaning Tissue safely removes surface moisture and grease.
122.00 € - 479.00 €
Specifications
Product Type | Lens Wipe |
---|---|
Description | Won't damage lenses or optical surfaces, leaves no fibers |
For Use With (Application) | Safe removal of surface moisture and grease. |
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
11360654
|
Cytiva
2105-841 |
150 x 100 mm | 25 Sheets/Wallet, 25 Wallets/Cs. |
227.00 €
Pack of 625 |
In Stock
Log in to see stock. |
||||
10149470
|
Cytiva
2105-862 |
300 x 200 mm | 100 Sheets |
122.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11380654
|
Cytiva
2105-918 |
570 x 460 mm | 100 Sheets |
479.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||||
Description
Provides scratch-free cleaning solutions. Whatman™ Lens Cleaning Tissue safely removes surface moisture and grease.
Soft textured strong tissue leaves no fibers. Protects lenses and other optical surfaces made from glass, quartz, or plastic from scratches.- Chemically pure, free of silicone and other additives
- High absorbency leads to increased safety upon removal of surface moisture and grease
- Thickness 0.035 to 0.040mm
- Grade 105 sheets
Specifications
Lens Wipe | |
Won't damage lenses or optical surfaces, leaves no fibers | |
Safe removal of surface moisture and grease. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title