missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Mixed Cellulose Ester Membrane Filters
Whatman™ Mixed Cellulose Ester Membrane Filters are biologically inert and offers high degree of internal surface area for greater product adsorption.
Brand: Cytiva 10407324
546.25 EUR valid until 2024-12-31
Use promo code "21931" to get your promotional price.
This item is not returnable.
View return policy
Description
- Sterile options available for critical applications
- Contrast for easier particle detection
- Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity
- Black plain and black gridded membranes have mix of cellulose nitrate and cellulose acetate
- Higher dirt loading capacity
- Biologically inert with good thermal stability
- No surfactants to contaminate samples
- Uniform microporous structure of membrane gives high flow rates
Specifications
Autoclavable | |
Grid | |
0.45 μm | |
Black | |
ME25 | |
Membrane filter |
White | |
Mixed Cellulose Ester | |
Sterile | |
Hydrophilic | |
400 | |
50 mm |
Sécurité et traitement
Mention d'avertissement
Catégorie de danger
Mention de danger
Conseils de prudence
Informations supplémentaires
- Warning
Catégorie de danger
- Flammable solid Category 1
- Flammable solid Category 2
Mention de danger
- H228-Flammable solid.
Conseils de prudence
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
Informations supplémentaires
- MIXTURE LIST-Contains : nitrocellulose