missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ pH Indicator Papers, CF Strips
Provides an extremely clear and accurate visual pH value using four different segments of dye-impregnated indicator papers. Whatman™ pH Indicator Papers, CF Strips use dyes that are chemically bonded to the paper and cannot be leached into solution.
26.06 € - 27.75 €
Specifications
Format | Strip |
---|---|
Includes | Plastic supports, paper segments on each strip, complementary indicator charts |
Quantity | 100 Pack |
Type | pH Test Strip, Color Bonded |
Dimensions (L x W) | 80 x 6 mm |
Product Code | Brand | pH Range | Dimensions (L x W) | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | pH Range | Dimensions (L x W) | Type | Price | Quantity & Availability | |||
10377481
|
Cytiva
2613-991 |
0 to 14 | 80 x 6 mm | pH Test Strip, Color Bonded |
27.75 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
11390684
|
Cytiva
2614-991 |
4.5 to 10 | 80 x 6 mm | pH Test Strip, Color Bonded |
26.06 €
Pack of 100 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||
Description
Provides an extremely clear and accurate visual pH value using four different segments of dye-impregnated indicator papers. Whatman™ pH Indicator Papers, CF Strips use dyes that are chemically bonded to the paper and cannot be leached into solution.
- Plastic supports that retain stiffness in liquids
- Paper segments on each strip have chemically bonded dyes; can't leach into solution
- Complementary indicator charts provide clear comparison
- Full-range strips (0 to 14) graduated in 1pH units; wide-range strips (4.5 to 10pH) in 0.5pH units
- Packs of 100; each strip is approximately 0.25 × 3 in. (6 × 80mm)
Specifications
Strip | |
100 Pack | |
80 x 6 mm | |
6 mm |
Plastic supports, paper segments on each strip, complementary indicator charts | |
pH Test Strip, Color Bonded | |
80 mm |