missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules, 150 TF
Polycap 150 TF filters for filtration of organic solutions, aggressive solutions, air and gas
Marque: Cytiva 2803T
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- Integrity testable
- Bidirectional flow: certain applications may require orientation
- Filter Media: Hydrophobic PTFE membrane
Applications:
Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.
Spécification
Autoclavable | |
PTFE | |
Polypropylene (PP) | |
4.1 bar (60 psi) | |
Polycap Filter Capsule |
Polycap TF 150, 0.45 μm, with FNPT inlet and outlet (5 pcs) | |
0.45 μm | |
Female national pipe thread (FNPT) | |
Female national pipe thread (FNPT) |