missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules: 150TC
Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions
Brand: Cytiva 6717-9502
187.15 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
This item is not returnable.
View return policy
Description
Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions
- Two-layer filter for long life, high efficiency
- Sterile, nonpyrogenic
- Sterilizing grade filtration capsules
- 0.2μm capsules meet bacterial retention per ASTM F838-83
- Low-protein-binding membrane
- Hydrophilic; low extractables
- With inlet vent
- Filter Media: Two layers polyethersulfone (PES)
Applications:
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Specifications
Polycap TC 150 Capsule Filter, 0.2/0.2 μm, sterile, with 1/2 in SB inlet and outlet (1 pc) | |
0.2/0.2 μm | |
1900 cm2 | |
Polypropylene (PP) | |
3/8-1/2 in. 1/2 SB inlet and outlet barb |
PES | |
Sterile | |
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions. | |
4.1 bar (60 psi) | |
Disposable Capsule |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction