missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap HD Disposable Capsules, 150 HD
Offers high filtration efficiency and excellent filtrate purity
Brand: Cytiva 2812T
526.30 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
This item is not returnable.
View return policy
Description
- Allows usage with broad range of solutions, pH, and temperature
- High flow and high retention capacity
- Able to be sterilized by autoclaving with steam at 121°C for 20 minutes
- Manual vent with luer lock to bleed air from upstream or serve as an injection or sample port
Specifications
Autoclavable | |
Non-woven Polypropylene Depth Media | |
Non-sterile | |
Polycap HD 150 | |
With Female NPT inlet/outlet | |
5/Pk. |
Polycap HD 150 Capsule Filter, 5.0 μm, with FNPT inlet and outlet (5 pcs) | |
5 μm | |
1650 cm2 | |
Polypropylene (PP) | |
4.1 bar (60 psi) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction