missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polyester Drain Discs
Provides a flat surface to eliminate filter tearing or rupturing. Whatman™ Polyester Drain Discs are used to support membrane filters. They are available in a variety of diameters for use in a range of devices.
Brand: Cytiva 230300
63.04 EUR valid until 2024-10-31
Use promo code "21692" to get your promotional price.
This item is not returnable.
View return policy
Description
Provides a flat surface to eliminate filter tearing or rupturing. Whatman™ Polyester Drain Discs are used to support membrane filters. They are available in a variety of diameters for use in a range of devices.
For use with membrane hardware where extra support is needed for improved flow rate and throughput. Can be used as a separator between membranes in serial stack filtration applications.
- Chemically inert polyester
- 100μm Thickness
- Binder-free
- Available in several diameters
Specifications
Membrane Filter | |
Membrane filtration, stack filtration | |
Drain Disc | |
10 mm |
Polyester | |
100 μm | |
10 mm |