missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva™ Whatman™ Polypropylene Funnel with Integrated Membrane, for use with the MBS II Microbiological Filtration System
Whatman™ Polypropylene Funnels are designed for use with the MBS II Microbiological Filtration System. They are supplied with an integrated nitrocellulose membrane (pore size: 0.45 μm) and can handle volumes up to 100 mL.
264.00 € - 275.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
For Use With (Equipment) | MBS II Microbiological Filtration System |
Material | Polypropylene |
Material (Membrane) | Nitrocellulose |
Description
- Material (Funnel): Polypropylene
- Material (Membrane): Nitrocellulose
- Pore Size: 0.45 μm
- Volume (Metric): 100 mL
- Autoclavable: Yes (Up to 50-Times)
Specifications
Autoclavable | |
MBS II Microbiological Filtration System | |
Nitrocellulose | |
Microbiological Filtration | |
MBS II | |
100 mL |
White | |
Polypropylene | |
0.45 μm | |
24 Pk. | |
Funnel |