missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Pure Quartz Air Sampling Filters, Grade QM-H, Circle
Pure quartz fiber filter for use in testing acidic gases, stacks, flues, and aerosols. Whatman™ Pure Quartz Air Sampling Filters, Grade QM-H have low heavy metal contents, and are well-suited for heavy metals analysis.
Brand: Cytiva 1853-090-50
This item is not returnable.
View return policy
Description
- High stability up to 900°C
- High filtration efficiency
- Binder-free
- Minimal reactivity with biological or chemical components
Specifications
85 g/m2 | |
Quartz | |
50/Pk. | |
Air Sampling Filter | |
90 mm |
Circle | |
Grade QM-H | |
Circle | |
90 mm |