missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ QM-C Quartz Filter Paper, Circles
For heavy metal analysis of particulate matter and air quality monitoring
Marque: Cytiva 1855-045
Informations supplémentaires : Weight : 0.06000kg
Description
- 100% Quartz Microfiber Filter Paper, Grade QM-C
- Addresses the challenge of heavy metal analysis in PM2.5/PM10
- Enables customers to generate high-quality data
- Features low trace metals and high temperature resistance
- Free of any binders or organic chemicals
- Pre-fired filters eliminate firing step, saving time in preparation process
- Air retention efficiency ≥99.95% @ 0.3 μm DOP
- Temperature resistance up to 1200°C.
- Batch-specific metal report is available on supplier website
- Certified to conform to European and US EPA standards for heavy metal analysis in air particulate matter
Spécification
19 s/100 mL/in2 | |
Pre-fired, Binder-free | |
Silica | |
Grade QM-C | |
1200°C | |
Quartz Filter Paper |
85 g/m2 | |
Disc | |
Particulate (PM2.5/PM10/TSP) sampling and analysis in ambient air, acidic gases, stacks, flues and aerosols | |
100 | |
475 μm | |
45 mm |