missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles
Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles provide extra surface area to increase total loading capacity.
44.90 € - 370.00 €
Specifications
Format | Pleated Circle |
---|---|
Material | Cellulose |
Particle Retention | 7 μm |
Pore Size | 4 to 7 μm |
Filtration Speed | Approx. 70 s |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11385224
|
Cytiva
10311841 |
70 mm |
44.90 €
Pack of 100 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
11395224
|
Cytiva
10311842 |
90 mm |
48.25 €
Pack of 100 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
11305234
|
Cytiva
10311843 |
110 mm |
56.45 €
Pack of 100 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
10109190
|
Cytiva
10311844 |
125 mm |
59.80 €
Pack of 100 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
11325234
|
Cytiva
10311845 |
150 mm |
65.65 €
Pack of 100 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
10433141
|
Cytiva
10311847 |
185 mm |
70.95 €
Pack of 100 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
11345234
|
Cytiva
10311851 |
240 mm |
86.45 €
Pack of 100 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
11355234
|
Cytiva
10311852 |
270 mm |
105.00 €
Pack of 100 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
11365234
|
Cytiva
10311853 |
320 mm |
137.00 €
Pack of 100 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
11375234
|
Cytiva
10311854 |
385 mm |
287.00 €
Pack of 100 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
11385234
|
Cytiva
10311856 |
500 mm |
370.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles provide extra surface area to increase total loading capacity.
Folded filter is used for many routine analytical applications in various industries. Pleated paper enhances and eases filtering process.- Saves time in repetitive or multiple analyses
- Decreases overall filtration time; normal slow down due to particulate loading is eliminated
- Increases total loading capacity
- Maintains flow rate; contact with funnel is reduced, shape of filter is self-supporting
- Pleating does not significantly affect technical data; same figures may be used with flat circles
- Grade 597½ is a medium fast paper with medium to fine particle retention
- Applications include:
- Food testing; determination of fat content
- Removal of carbon dioxide and turbidity from beverages
Specifications
Pleated Circle | |
7 μm | |
Approx. 70 s | |
A prepleated filter used for a wide variety of analytical routine applications in different industries like food testing (e.g., determination of fat content) or removal of carbon dioxide and turbidity from beverages (e.g., beer analysis). | |
100 Pack |
Cellulose | |
4 to 7 μm | |
Medium Fast | |
Grade 597 ½ | |
180 μm |