missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ TurboBlotter Transfer System, Small Refills

Product Code. 11999287
Click to view available options
Length (English) Gel:
5.5 in.
5.9 in.
Length (Metric) Gel:
14 cm
15 cm
Width (English) Gel:
3.9 in.
4.3 in.
Width (Metric) Gel:
10 cm
11 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11999287

Brand: Cytiva 10416302

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with TurboBlotter Kits

Refill packs contain additional membranes and papers needed for further transfers.

  • Consists of one sheet of Nytra™ SPC 0.45μm Nylon membrane
  • One wick of 3MM Chr blotting paper
  • Blotter stack composed of eight sheets of 3MM Chr blotting paper
  • 20 sheets of GB004 blotting paper
  • Refills contain five sets of transfer materials

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 10 x 15 cm Gel TurboBlotter™ Blotting Transfer Kit
Type Nytran™ SPC 0.45μm TurboBlotter™ Refill
Includes Five sets of transfer materials (Nytran™ SPC membrane, wick and stack of 8 sheets of 3mm chromatography Paper and 20 sheets of GB004 Paper)
Length (English) Gel 5.9 in.
Length (Metric) Gel 15 cm
Width (English) Gel 3.9 in.
Width (Metric) Gel 10 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.