missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Uniflo Syringe Filters, 0.22μm, PES filtration media
Hydrophilic PES membranes are designed for stability in low pH, have low levels of extractables, and exhibit low protein binding, making them suitable for many aqueous and organic solvents.
Brand: Cytiva 9912-1302
678.58 EUR valid until 2024-10-31
Use promo code "21692" to get your promotional price.
This item is not returnable.
View return policy
Description
Hydrophilic PES membranes are designed for stability in low pH, have low levels of extractables, and exhibit low protein binding, making them suitable for many aqueous and organic solvents.
Whatman Uniflo 13 mm syringe filters from Cytiva’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of small volume samples up to 10ml in laboratory sample prep. They are available in a variety of membrane choices and pore sizes with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxs to optimize laboratory storage space.Specifications
Whatman Uniflo 13mm 0.2 PES 500/PK | |
PES | |
Non-sterile | |
Polypropylene | |
Male Slip Luer | |
Whatman™ | |
Syringe Filter | |
19.6 × 16.9 mm |
PTFE | |
0.22 μm | |
0.65 cm2 | |
Femal Luer lock | |
67.5 psi | |
500 Pieces | |
10 mL (Sample) | |
13 mm |