missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Uniflo Syringe Filters, 0.45μm, PVDF filtration media
PVDF membranes are designed for high tensile strength, high solvent resistance, and low protein binding, making them suitable for biomedical filtration and HPLC sample preparation.
Brand: Cytiva 9909-2504
586.28 EUR valid until 2024-10-31
Use promo code "21692" to get your promotional price.
This item is not returnable.
View return policy
Description
PVDF membranes are designed for high tensile strength, high solvent resistance, and low protein binding, making them suitable for biomedical filtration and HPLC sample preparation.
Whatman Uniflo 25 mm syringe filters from Cytiva’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of small volume samples up to 100 ml in laboratory sample prep. They are available in a variety of membrane choices and pore sizes with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxs to optimize laboratory storage space.Specifications
Whatman Uniflo 25mm 0.45 PVDF 500/PK | |
PVDF | |
Non-sterile | |
Polypropylene | |
Male Slip Luer | |
Whatman™ | |
Syringe Filter | |
24.5 × 29.2 mm |
PTFE | |
0.45 μm | |
0.65 cm2 | |
Femal Luer lock | |
67.5 psi | |
500 Pieces | |
100 mL (Sample) | |
25 mm |