missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ UNIPLATE™ 96-Well Clear Microplates

One-piece molded collection plates designed to suit a variety of applications.

Brand:  Cytiva 7701-1651

Product Code. 11348674

  • 223.00 € / Pack of 50
Estimated Shipment: 08-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polystyrene
  • Withstand low temperatures (-20°C) for long-term storage
  • Flat, Round or V-shaped well bottoms
  • Conform to ANSI™/SBS (American National Standards Institute, Society of Biomolecular Screening) standards for compatibility with most microplate readers and automated plate-handling devices
  • Untreated
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Standard
UNIPLATE microplates
Clear
650 μL
Non-treated
50/Pk.
12.2 cm
Without Lid
8 x 12
Polystyrene
96
Square, Flat Bottom (F-well)
18.31 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers