missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm Autosampler Shell Vials
Available in clear and amber borosilicate glass and natural polypropylene. Vials and snap plug caps can be purchased separately. The polyethylene snap plug caps feature a starburst slit top for easier needle penetration.
Brand: DWK Life Sciences 225121
224.76 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Choice of borosilicate glass or polypropylene
- Snap plug closure available in low density polyethylene
Order Info
Accepts 12mm snap-plug closures; see Cat. No. 03-344-87 for details.

Specifications
Amber | |
Silica Glass | |
1.25 in. | |
32 mm | |
12 mm |
12 mm | |
2 mL | |
Plug | |
1000 Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction