missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm Vial Convenience Pack with ABC™ 9mm Screw Thread Finish and Amber Vial

Features PTFE/Silicone liner

Brand:  DWK Life Sciences W225152-0801

 View more versions of this product

Product Code. 12414871

  • 129.00 € / Pack of 100
Estimated Shipment: 25-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 12 x 32mm (0.47 x 1.26 in.) vial
  • ABC 9mm (0.35 in.) screw thread finish
  • Color: Amber
  • Capacity: 1.8mL (0.06 oz.)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Black
Black
1.8 mL
1.25 in.
Screw Cap
100 Pk.
PTFE/Silicone
12 mm
For GC/MS applications
Polypropylene
32 mm
9 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.