missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 15mm x 45mm Polypropylene Autosampler Vials
Manufactured from polypropylene
218.00 € - 460.00 €
Specifications
Color | Natural |
---|---|
Diameter (Metric) Outer | 15 mm |
Material | Polypropylene |
Height (English) | 1.77 in. |
Closure Type | Snap Cap |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12443651
|
DWK Life Sciences
225130 |
3 mL |
460.00 €
Pack of 1000 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
12667663
|
DWK Life Sciences
225129 |
4 mL |
218.00 €
Pack of 1000 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
Description
- Closure Style: Snap Cap
- Cap/Closure Size: 15mm (0.59in.)
- Bottle/Vial Style: Chromatography
Specifications
Natural | |
Polypropylene | |
Snap Cap | |
1000 Cs. |
15 mm | |
1.77 in. | |
45 mm | |
15 mm |