missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 15mm x 45mm Screw-Top Vials

Wheaton 15 x 45 Screw Top Vials are designed primarily for use in the Waters WISP™ 48-position and other autosamplers. The vials are manufactured from Type I borosilicate glass and packaged in shrink- wrapped trays of 100 for convenience and cleanliness

332.00 € - 388.00 €

Specifications

Closure Type Screw Cap
Height (Metric) 45 mm
View More Specs

Products 3
Product Code Brand Color Marking Spot Price Quantity & Availability  
Product Code Brand Color Marking Spot Price Quantity & Availability  
12492741
View Documents
DWK Life Sciences
224795-01
Amber Yes
388.00 €
Pack of 1000
Estimated Shipment: 11-02-2025
to see stock.
Add to basket
 
12482741
View Documents
DWK Life Sciences
224795
Amber No
332.00 €
Pack of 1000
Estimated Shipment: 11-02-2025
to see stock.
Add to basket
 
12472741
View Documents
DWK Life Sciences
224794-01
Clear Yes
339.00 €
Pack of 1000
Estimated Shipment: 11-02-2025
to see stock.
Add to basket
 
Description

Description

  • Manufactured from clear and amber Type I borosilicate glass
  • Limited volume inserts available separately
Specifications

Specifications

Screw Cap
45 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.