Learn More
DWK Life Sciences Wheaton™ Liquid Scintillation Vials
Maintain the integrity of seals with a variety of cap liners. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.
Brand: DWK Life Sciences 986700
202.47 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Maintain the integrity of seals with a variety of cap liners. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.
- Foamed polyethylene liners resilient to acids, alkalis, solvents, alcohol, oils, household cosmetics and aqueous products
- Metal foil/pulp liners resilient to hydrocarbons, oils, ketones and alcohols
Order Info
O.D. x H: 1.125 x 2.375 in. (27 x 61mm) with cap. Minimum neck I.D., 0.5 in. (12.3mm). Packaged in utility trays with each partitioned tray holding 100 vials. Packed with caps attached or caps packaged separately. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag.
Specifications
Foamed Polyethylene | |
1.06 in. | |
White | |
HDPE | |
2.4 in. | |
0.67 oz. | |
Screw Cap |
0.5 in. | |
12.7 mm | |
27 mm | |
20 mL | |
Tray | |
Polypropylene | |
61 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.