missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Liquid Scintillation Vials

Maintain the integrity of seals with a variety of cap liners. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.

Brand:  DWK Life Sciences 986704

210.90 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11738839

  • 238.00 € / Pack of 500
Estimated Shipment: 03-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Maintain the integrity of seals with a variety of cap liners. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.

  • Foamed polyethylene liners resilient to acids, alkalis, solvents, alcohol, oils, household cosmetics and aqueous products
  • Metal foil/pulp liners resilient to hydrocarbons, oils, ketones and alcohols

Order Info

O.D. x H: 1.125 x 2.375 in. (27 x 61mm) with cap. Minimum neck I.D., 0.5 in. (12.3mm). Packaged in utility trays with each partitioned tray holding 100 vials. Packed with caps attached or caps packaged separately. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Linerless
1.06 in.
White
HDPE
2.4 in.
0.67 oz.
20 mL
Screw Cap
500 Cs.
0.5 in.
12.7 mm
27 mm
20 mL
Tray
Wheaton
Polyethylene
61 mm
Scintillation Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.