missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 20mL PET Liquid Scintillation Vials, With Caps Attached
For optimal performance in the laboratory. Wheaton™ 20mL PET Liquid Scintillation Vials, With Caps Attached offer low permeability to solvents and minimal background counts.
Brand: DWK Life Sciences 986730
263.35 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Clarity of glass with the safety of plastic
- Vial can be incinerated; no harmful gas is generated
- Vials offer low permeability to solvents and minimal background counts
Order Info
White. Packaged in utility trays with each partitioned tray holding 100 vials.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Foamed Polyethylene | |
White | |
PET | |
Offer low permeability to solvents and minimal background counts, vials can be safely incinerated, no harmful gas is generated | |
Tray | |
Polypropylene | |
61 mm |
1.06 in. | |
27 mm | |
20 mL | |
2.4 in. | |
0.67 oz. | |
Screw Cap | |
500/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction