missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 20mL PET Liquid Scintillation Vials, With Separate Caps
Offer low permeability to solvents and minimal background counts
Brand: DWK Life Sciences 986742
513.00 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- Clarity of glass with the safety of plastic
- Vial can be incinerated; no harmful gas is generated
- Vials offer low permeability to solvents and minimal background counts
Informations sur la commande
White. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag.
Spécification
Metal Foil/Cork | |
White | |
PET | |
Offer low permeability to solvents and minimal background counts, vials can be safely incinerated, no harmful gas is generated | |
Tray | |
Urea | |
61 mm |
1.06 in. | |
27 mm | |
20 mL | |
2.4 in. | |
0.67 oz. | |
Screw Cap |