missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 47mm Filtration Assembly and Accessories
Designed for filtering viscous or proteinaceous solutions to produce ultraclean filtrate. Wheaton™ 47mm Filtration Assembly and Accessories are manufactured from the highest quality materials.
Brand: DWK Life Sciences 419347
173.17 EUR valid until 2024-12-31
Use promo code "21903" to get your promotional price.
This item is not returnable.
View return policy
Description
Designed for filtering viscous or proteinaceous solutions to produce ultraclean filtrate. Wheaton™ 47mm Filtration Assembly and Accessories are manufactured from the highest quality materials.
- Includes 300mL graduated funnel
- Includes PTFE support screen gasket
- Includes anodized clamp and a No. 8 silicone stopper
- Includes a 316 stainless steel support with 120 mesh screen
Specifications
47mm filtration assembly | |
40 to 60 μm | |
One coarse porosity (40 to 60μm) fritted glass support base, 300mL graduated funnel, anodized aluminum clamp, one No. 8 silicone stopper, hose connection for 0.25 in. I.D. tubing | |
Filtration Assembly, Fritted Support | |
47 mm |
PTFE | |
General filtration, analysis of particulate or microbiological contamination | |
1 Case | |
Up to 1000 mL |