missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 47mm Filtration Assembly and Accessories

Designed for filtering viscous or proteinaceous solutions to produce ultraclean filtrate. Wheaton™ 47mm Filtration Assembly and Accessories are manufactured from the highest quality materials.

Brand:  DWK Life Sciences 419370

384.75 EUR valid until 2025-12-31
Use promo code "24293" to get your promotional price.


 View more versions of this product

Product Code. 12411581

  • 405.00 € / Each
Estimated Shipment: 07-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Designed for filtering viscous or proteinaceous solutions to produce ultraclean filtrate. Wheaton™ 47mm Filtration Assembly and Accessories are manufactured from the highest quality materials.

  • Includes 300mL graduated funnel
  • Includes PTFE support screen gasket
  • Includes anodized clamp and a No. 8 silicone stopper
  • Includes a 316 stainless steel support with 120 mesh screen
TRUSTED_SUSTAINABILITY
Specifications

Specifications

USP Type I, ASTM E 438 Type I
Borosilicate Glass
Autoclaving with the filter in place, analysis of particulate or microbiological contamination
1 Ea.
1000 mL
0.25 in. hose
40 to 60 μm
PTFE-faced fritted glass support base, PTFE-faced graduated funnel (300 mL), Clamp, No. 8 Stopper
Filtration Assembly
47 mm