missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 47mm Filtration Assembly with Standard Taper Joint Connection and Fritted Glass Support

Recommended for routine filtration of organic solvents, corrosive liquids and the removal of particulates from HPLC solvents. Wheaton™ 47mm Filtration Assembly with Standard Taper Joint Connection and Fritted Glass Support is manufactured from low extractable borosilicate glass.

Brand:  DWK Life Sciences 419380

345.39 EUR valid until 2024-12-31
Use promo code "21903" to get your promotional price.


Product Code. 11783703

  • 574.00 € / Each
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Units have a #2 hose connection for 1/4" (6mm) I.D. flexible tubing
  • Drip tip on the supporting bases extends below the hose connection, preventing filtrate from entering the vacuum line
  • Ground glass connection eliminates phthalate contamination that can occur from silicone or neoprene stoppers
  • Fritted glass support includes a coarse porosity (4-60μm) fritted glass support base, graduated funnel, anodized aluminum clamp and 1L filter flask
TRUSTED_SUSTAINABILITY
Specifications

Specifications

USP Type I, ASTM E 438 Type I, Class A
Glass
Routine filtration of organic solvents, corrosive liquids, the removal of particulates from HPLC solvents, general filtration
Case of 1
Hose
40 to 60 μm
One coarse porosity fritted glass support base, graduated funnel, anodized aluminum clamp, 1L filter flask
Filtration Assembly
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers