missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Funnel for 47mm Filtration Assembly
Replacement funnel for 47mm Filtration Assembly. Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination.
Brand: DWK Life Sciences 419415
128.03 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Includes: Funnel only.
Description
Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination
- For filteration of viscous or proteinaceous solutions to produce ultra clean filtrate
- Glass components manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
Specifications
USP type I, ASTM E 438 type I, Class A | |
Glass | |
Funnel |
47mm filtration assembly | |
1 | |
500 mL |