missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 4mL Polypropylene Omni-Vial™ Scintillation Vial

Designed for beta and gamma counting, but can also be used for RIA, liquid scintillation counting, sample storage, sample counting and chromatography.

Brand:  DWK Life Sciences 225402

Product Code. 10212961

  • 310.00 € / Pack of 1000
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Can be autoclaved or incinerated
  • Press-on caps -- easier to use than screw caps

Order Info

In two polybags of 500 vials, two polybags of 500 caps per case of 1000.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.51 in.
Polypropylene
Designed for beta and gamma counting, but they can also be used for RIA, liquid scintillation counting, sample storage, sample counting and chromatography
Polybag
Polypropylene
Press-on Cap
13 mm
4 mL
2.24 in.
0.13 oz.
Autoclavable
57 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.