missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 60mL BOD Bottles with Glass Pennyhead Stoppers

Securely store samples with these BOD bottles, which include pennyhead-style stoppers

Brand:  DWK Life Sciences 227494-01G

1467.75 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12423711

  • 1635.00 € / Pack of 36
Estimated Shipment: 27-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Type I borosilicate glass construction
  • Height: 115mm (4.53 in.)
  • Diameter: 43mm (1.69 in.)
  • Capacity: 60mL (2 oz.)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action
Borosilicate Glass
Pennyhead
4.5 in.
1.69 in.
60 mL
Yes
1 to 36
2.02 oz.
11.5 cm
4.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers