missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 60mL BOD Bottles with Glass Pennyhead Stoppers
Securely store samples with these BOD bottles, which include pennyhead-style stoppers
Brand: DWK Life Sciences 227494-02G
1467.75 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Type I borosilicate glass construction
- Height: 115mm (4.53 in.)
- Diameter: 43mm (1.69 in.)
- Capacity: 60mL (2 oz.)
Specifications
Yes | |
Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action | |
Borosilicate Glass | |
Pennyhead | |
4.5 in. | |
1.69 in. |
60 mL | |
Yes | |
37 to 72 | |
2.02 oz. | |
11.5 cm | |
4.3 cm |