missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 8 x 40mm Autosampler Vials, Convenience Pack with caps
Chromatography vials designed for trouble-free operation in most autosamplers
Brand: DWK Life Sciences W225244
196.65 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Diameter: 8mm
- Height: 40mm
- Stopper: Plug
Specifications
Clear | |
Borosilicate Glass | |
For trouble free operation in most autosamplers | |
Plug | |
100 Pk. |
8 mm | |
1.0 mL | |
1.57 in. | |
40 mm | |
8 mm |