missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 8 x 40mm Autosampler Vials, without caps
Chromatography vials designed for trouble-free operation in most autosamplers
151.00 € - 362.00 €
Specifications
Diameter (Metric) Outer | 8 mm |
---|---|
Height (English) | 1.57 in. |
Includes | Vials only; Caps are sold separately. |
Closure Type | Plug |
Height (Metric) | 40 mm |
Product Code | Brand | Quantity | Material | Volume (Metric) | Color | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Material | Volume (Metric) | Color | Price | Quantity & Availability | ||
12664793
|
DWK Life Sciences
225242 |
1000 Pk. | Polypropylene | 0.7 mL | Natural |
362.00 €
Pack of 1000 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||
10773447
|
DWK Life Sciences
W225243 |
500 Cs. | Borosilicate Glass | 1 mL | Clear |
151.00 €
Pack of 1000 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||
Description
- Diameter: 8mm
- Height: 40mm
- Stopper: Plug
Specifications
8 mm | |
Vials only; Caps are sold separately. | |
40 mm |
1.57 in. | |
Plug | |
8 mm |