missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 90mm Filtration Assemblies and Accessories
Manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
196.00 € - 270.00 €
Specifications
Connectors | 0.25 in. hose |
---|---|
For Use With (Equipment) | 90mm filtration assembly |
Material | Borosilicate Glass |
Pore Size | 40 to 60 μm |
For Use With (Application) | Analysis of particulate or microbiological contamination |
Product Code | Brand | Includes | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Volume (Metric) | Price | Quantity & Availability | ||||
12417131
|
DWK Life Sciences
635245 |
Safety Coating | 1000 mL |
196.00 €
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||||
12497121
|
DWK Life Sciences
635232 |
No Safety Coating | 1000 mL |
270.00 €
Each |
Estimated Shipment: 10-03-2025
Log in to see stock. |
||||
Description
Manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
- Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination
- Flasks have a No. 2 hose connection for 1/4 (6mm) I.D. tubing
- Recommended for general filtration
- Includes a coarse porosity (40-60μm) fritted glass support base, graduated funnel, anodized aluminum clamp, and a No. 8 silicone stopper
Specifications
0.25 in. hose | |
Borosilicate Glass | |
Analysis of particulate or microbiological contamination | |
Filtration Flask |
90mm filtration assembly | |
40 to 60 μm | |
1 Case | |
1000 mL |