missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Accessories and Replacement Parts for 20-Slide Glass Staining Dish
Featuring an open bottom to facilitate rapid immersion and drainage, reducing carryover. Wheaton™ Accessories and Replacement Parts for 20-Slide Glass Staining Dish are manufactured from soda-lime glass.
Brand: DWK Life Sciences 900203
This item is not returnable.
View return policy
Description
Featuring an open bottom to facilitate rapid immersion and drainage, reducing carryover. Wheaton™ Accessories and Replacement Parts for 20-Slide Glass Staining Dish are manufactured from soda-lime glass.
- Replacement dish and cover
- Approx. inside bottom dimensions: 91 x 71 x 60mm

Specifications
Closure Included | |
Rectangular | |
Staining Dish | |
20 | |
3.74 in. | |
2.99 in. | |
2.51 in. | |
6.4 cm |
Glass | |
Soda Lime Glass | |
Glass staining dishes | |
3.74 x 2.99 in. (9.5 x 7.6 cm) | |
95 mm | |
76 mm | |
64 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Accessories and Replacement Parts for 20-Slide Glass Staining Dish > Dish and cover
Spot an opportunity for improvement?Share a Content Correction