missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Wide-Mouth Packers with PTFE Faced PP-lined Closures
Amber glass for storing light-sensitive powders
44.65 € - 135.00 €
Specifications
Color | Amber |
---|---|
Material | Soda Lime Glass |
Closure Color | White |
Closure Liner | PTFE/Polypropylene |
Closure Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
10532193
|
DWK Life Sciences
W216945 |
30 mL | 28-400 mm |
44.65 €
Pack of 24 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||||
10434672
|
DWK Life Sciences
W216946 |
60 mL | 33-400 mm |
50.75 €
Pack of 24 |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||||
10542193
|
DWK Life Sciences
W216947 |
125 mL | 38-400 mm |
62.85 €
Pack of 24 |
Estimated Shipment: 04-03-2025
Log in to see stock. |
||||
10444672
|
DWK Life Sciences
W216948 |
250 mL | 45-400 mm |
78.90 €
Pack of 24 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||||
10153582
|
DWK Life Sciences
W216949 |
500 mL | 53-400 mm |
135.00 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
12841144
|
DWK Life Sciences
W216950 |
1000 mL | 53-400 mm |
66.65 €
Pack of 12 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||||
Description
Amber glass for storing light-sensitive powders
- USP Type III soda-lime glass
- Allows for easy removal of contents
Specifications
Amber | |
White | |
Polypropylene |
Soda Lime Glass | |
PTFE/Polypropylene | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title